Apply to be a TradeMaster!
Main product image of 4242 Belted Fan and Blower Motor
Magnifying glass
Hover image to zoom
4242 Belted Fan and Blower Motor
Magnifying glass
Hover image to zoom
$632.50 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Diameter (Inches)
12.8" Diameter

Description

–
  • HP: 1 1/2
  • RPM: 1725
  • Voltage: 115/208-230
  • Frame: 56
  • Amperage: 22.4/11.2
  • Rotation: REV
  • Electrical Type: Capacitor Start
  • Enclosure: ODP
  • Specs

    –
    Type:

    Capacitor Start

    Voltage:

    115/208-230v

    Horse Power:

    1-1/2

    RPM:

    1725

    Phase:

    1

    Diameter (Inches):

    12.8"

    Rotation:

    Reversible

    Frame:

    56

    Enclosure Type:

    Open Drip Proof

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Tried to buy made in US

    I saw a bunch of Chinese motors going for about 1/2 what this one costs, so I bought a 'US Motor' and it turns out it was made in Mexico. Nothing against Supply House, the company is great, the product arrived on time and in tact and I would use them again.
    Ken E
    NJ
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy