Apply to be a TradeMaster!
Main product image of PSC Ventilation Direct Drive Blower Motor (115V, 1/3 HP, 1650 RPM)
Magnifying glass
Hover image to zoom

PSC Ventilation Direct Drive Blower Motor (115V, 1/3 HP, 1650 RPM)

Brand:
US Motors
SKU:
4745-US-MOTORS
Rating:
(0)
Q&A:
(0)
PSC Ventilation Direct Drive Blower Motor (115V, 1/3 HP, 1650 RPM)
Magnifying glass
Hover image to zoom
$221.63 each
In Stock
In Stock
Get 11 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1650 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
4 Amps

Description

–
Designed to meet manufacturer's requirements for direct drive ventilation units.

Features:
  • Capacitor Included and Mounted on PSC Models
  • Automatic Reset Thermal Overload Protector
  • Continuous duty
  • Ball Bearings Unless noted
  • 104 F Ambient Rated
  • 1.0 Service Factor

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/3

RPM:

1650

Frame:

48YZ

Amperage:

4

Rotation:

CW

Enclosure Type:

Open Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy