Apply to be a TradeMaster!
Main product image of 5.6" OAO BPM Rescue EcoTech Direct Drive Blower Motor, 48Y (115/208-230V, 1/2-1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" OAO BPM Rescue EcoTech Direct Drive Blower Motor, 48Y (115/208-230V, 1/2-1/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
5532ET
Rating:
(1)
Q&A:
(0)
5.6" OAO BPM Rescue EcoTech Direct Drive Blower Motor, 48Y (115/208-230V, 1/2-1/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$289.07 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2-1/4 HP

Description

–
Drop-in replacement for PSC Direct Drive Commercial and Residential Air Handlers and Furnaces.

Features:
  • Electronically Controlled Brushless Permanent Magnet Motor
  • 104 F (40 C) Ambient Rated
  • Reversible Rotation
  • 48 Frame (5.6" Diameter)
  • No Capacitor Required
  • 2 Year Warranty
  • Electronically Protected Motor
  • Continuous Duty, Air Over
  • Ball Bearing
  • Class B Insulation
  • 36" Leads
  • 50 Hz Capable

Specs

–
Type:

Brushless Permanent Magnet

Voltage:

115/208-230v

Horse Power:

1/2-1/4

RPM:

1075

Phase:

1

Rotation:

Reversible

Enclosure Type:

Open Air Over

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best replacement motor

Made our contractor grade furnace much quieter.
Wexk81
Seattle
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy