Apply to be a TradeMaster!
Main product image of RESCUE EZ13 OAO ECM Direct Drive 460V Blower Motor (1/3 HP, 1050 RPM)
Magnifying glass
Hover image to zoom

RESCUE EZ13 OAO ECM Direct Drive 460V Blower Motor (1/3 HP, 1050 RPM)

Brand:
US Motors
SKU:
5624
Rating:
(0)
Q&A:
(0)
RESCUE EZ13 OAO ECM Direct Drive 460V Blower Motor (1/3 HP, 1050 RPM)
Magnifying glass
Hover image to zoom
$407.39 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE, Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Belly Band
Product Highlight: Amperage
0.8 Amps

Description

–
Note: Image displayed does not represent actual product.

The new RESCUE EZ13® motor is an easily installed and extremely reliable universal ECM replacement for furnaces and air handlers. It delivers the high quality and dependable performance you expect from the U.S. MOTORS brand. You can quickly and conveniently replace thousands of OEM models with this ready-to-install model that requires no programming.

Features:
  • Built-in 6,000 Volt surge protection
  • Industry-leading moisture protection
  • Available in 1/3-1/2, 3/4 and 1 HP
  • Voltage: 1Ø, 115, 208-230 Vac
  • Frame: NEMA®† 48
  • Efficiency: Up to 82%
  • Mounting: Belly-band

Specs

–
Product Type:

Blower Motor

Voltage:

460v

Horse Power:

1/3

RPM:

1050

Speeds:

Variable

Amperage:

0.8

Hertz:

50/60

Rotation:

CCWLE

Reversible

Mount:

Belly Band

Enclosure Type:

Open Air Over

Frame:

48

Efficiency:

82%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy