Shop Klein Tools Limited Time Promotion
Belt Drive Motor 2 Speed, Open Drip Proof, Cradle Base Mount, 1/4-3/4 hp, 5795C

Belt Drive Motor 2 Speed, Open Drip Proof, Cradle Base Mount, 1/4-3/4 hp, 5795C

Brand:
US Motors
SKU:
5795C
Rating:
(0)
Q&A:
(0)
Belt Drive Motor 2 Speed, Open Drip Proof, Cradle Base Mount, 1/4-3/4 hp, 5795C
$656.39 each
In Stock
In Stock
Get 5 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
Reversible
Product Highlight: Material
Rolled Steel
Product Highlight: Horse Power
3/4 HP

Description

–
5795C is a Belt Drive Motor 2 Speed, Open Drip Proof, Cradle Base Mount, 1/4-3/4 hp manufactured by Us Motors.

Specs

–
Rotation:

Reversible

Material:

Rolled Steel

Phase:

1

Enclosure Type:

ODP

Horse Power:

3/4

Speeds:

2

Frame Size:

56

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy