Apply to be a TradeMaster!
Main product image of 5.6" OAO PSC Direct Drive Fan & Blower Motor, 48Y (115V, 1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" OAO PSC Direct Drive Fan & Blower Motor, 48Y (115V, 1/6 HP, 1075 RPM)

Brand:
US Motors
SKU:
5825
Rating:
(0)
Q&A:
(0)
5.6" OAO PSC Direct Drive Fan & Blower Motor, 48Y (115V, 1/6 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$172.29 each
In Stock
In Stock
Get 6 Mon, Oct 12
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
2.2 Amps

Description

–
Designed to meet manufacturer's requirements for use on direct drive fans & blowers.

Features:
  • Reversible Rotation
  • Class B Insulation
  • Bearings Have All Angle Thrust System
  • Continuous Duty, Air Over
  • Designed for Use with 370v Capacitors
  • 36" Line Leads Unless Otherwise Noted
  • High Efficiency Economizer Motors
  • Automatic Reset Thermal Overload Protector
  • Connection and Capacitor Information Furnished in the Nameplate Data
  • When Furnished, the Capacitor and its mounting hardware is supplied detached
  • 2.6" Diamter Hub Rings Included

Specs

–
Type:

Permanent Split Capacitor

Voltage:

115V

Horse Power:

1/6

RPM:

1075

Phase:

1

Speeds:

4

Amperage:

2.2

Rotation:

Reversible

Enclosure Type:

Open Air Over

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy