Apply to be a TradeMaster!
Main product image of 6.75" Totally Enclosed Split Phase Oil Burner Motor, 48M (115V, 1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

6.75" Totally Enclosed Split Phase Oil Burner Motor, 48M (115V, 1/7 HP, 3450 RPM)

Brand:
US Motors
SKU:
5866
Rating:
(9)
Q&A:
(1)
6.75" Totally Enclosed Split Phase Oil Burner Motor, 48M (115V, 1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$138.80 each
In Stock
In Stock
Get 12 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
1/7 HP
Product Highlight: Amperage
2.3 Amps
Product Highlight: Diameter (Inches)
6-3/4" Diameter

Description

–
Designed to meet manufacturer's requirements for oil burners.

Features:
  • 104 F (40 C) Ambient
  • 20" Leads, located at 3 O'Clock Viewed from End Opposite Shaft
  • 1.0 Service Factor
  • Non-Reversible Rotation
  • Manual Reset Thermal Overload Protector
  • 56N Frame has 2 Holes and Screws for Mounting Outlet Box
  • 56N Flange is Enclosed, 48m and 48N Flange are Ventilated
  • Bearings have All Angle Thrust System

Specs

–
Type:

Split Phase

Voltage:

115V

Horse Power:

1/7

RPM:

3450

Phase:

1

Diameter (Inches):

6-3/4"

Amperage:

2.3

Enclosure Type:

Totally Enclosed

Frame:

48M

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Oil burner motor

Everything went well!
Mike
WI
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

The replacement motor fit like OEM and hopeful it will last.
D
My
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

This was exactly the motor i needed. It fit perfectly. Time will tell if it lasts nearly as long as the original but at this time i have zero complaints
Dylan
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement motor just as advertised

It was probably at least a half inch longer than the replacement, but still fit no problem, the added length is on the housing side
George
Lehigh valley, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great purchase online

Great and easy purchase online with fast shipping! Easy as 1-2-3
Mdspear107
Flintstone, Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order it again if I need too.

Great product, came on time and it works wonderfully.
Always cold!!!
Temple,Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product GREAT SERVICE

Supply House is doing it right!
AC Construction
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Next day delivery and description product match.

Highly recommend
Alexander Merman
Cresco
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Haven't installed the motor yet, purchased it for a backup.
Marty
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: rotation counter clockwise ?

Asked by none 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this rotation is counter clockwise.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy