Apply to be a TradeMaster!
Main product image of Special Application Carbonator Pump Motor (120/240V, 1/2 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

Special Application Carbonator Pump Motor (120/240V, 1/2 HP, 1725 RPM)

Brand:
US Motors
SKU:
6078
Rating:
(0)
Q&A:
(0)
Special Application Carbonator Pump Motor (120/240V, 1/2 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$240.56 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
7.5 Amps

Description

–
Designed end shield with extended hub and short slotted shaft for close coupling carbonator pump to motor.

  • Continuous duty
  • For Carbonator Duty Only
  • Reversible Rotation
  • Automatic Reset Thermal Overload Protector
  • Threaded Conduit Hub
  • All Ball Bearing Construction
  • Green Ground Lead
  • Special Slotted Shaft

Specs

–
Type:

Permanent Split Capacitor

Voltage:

120/240V

Horse Power:

1/2

RPM:

1725

Phase:

1

Speeds:

1

Amperage:

7.5

Rotation:

CCW

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy