Apply to be a TradeMaster!
Main product image of 1-Phase OAO BPM ECM Direct Drive Blower Motor, 48Y (208-230V, 1 HP, 1050 RPM)
Magnifying glass
Hover image to zoom

1-Phase OAO BPM ECM Direct Drive Blower Motor, 48Y (208-230V, 1 HP, 1050 RPM)

Brand:
US Motors
SKU:
6651RS
Rating:
(0)
Q&A:
(0)
1-Phase OAO BPM ECM Direct Drive Blower Motor, 48Y (208-230V, 1 HP, 1050 RPM)
Magnifying glass
Hover image to zoom
$349.69 each
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP

Description

–
Please note these motors come UNPROGRAMMED as standard. You can order them programmed by contacting us prior to purchase.

Universal high efficient ECM designed as a drop-in replacement for OEM constant torque motors.

Features:
  • Programmed Torque Values set to match OEM performance - SEE ABOVE NOTE
  • Uses equipment's existing connections, for ease of installation
  • High Efficiency Design
  • Smooth, Quiet Start-Up and speed changes
  • Potted Electric Module for Superior Moisture Protection
  • 6000V Surge Protection
  • Quiet Operation
  • Belly Band Mounted
  • Reversible Rotation
  • Ball Bearings

Note: Image may not be actual representation of item.

Specs

–
Type:

Brushless Permanent Magnet

Voltage:

208/230V

Horse Power:

1

RPM:

1050

Phase:

1

Speeds:

Variable

Rotation:

Reversible

Enclosure Type:

Open Air Over

Frame:

48Y

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy