Apply to be a TradeMaster!
1/3 HP, 1075 RPM, 1 PH 48Y Motor, 6727-US-MOTORS

1/3 HP, 1075 RPM, 1 PH 48Y Motor, 6727-US-MOTORS

Brand:
US Motors
SKU:
6727-US-MOTORS
Rating:
(0)
Q&A:
(0)
1/3 HP, 1075 RPM, 1 PH 48Y Motor, 6727-US-MOTORS
$390.83 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Material
Rolled Steel

Description

–
6727-US-MOTORS is a 1/3 HP, 1075 RPM, 1 PH 48Y Motor manufactured by Us Motors.

Specs

–
Phase:

1

Frame Size:

48

RPM:

1075

Speeds:

1

Rotation:

Reversible

Enclosure Type:

TEAO

Horse Power:

1/3

Material:

Rolled Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy