Apply to be a TradeMaster!
Main product image of 6.3" ODP Split Evaporative Cooler Motor, 56YZ (115V, 1/3- 1/9 HP, 1725/1140 RPM)
Magnifying glass
Hover image to zoom

6.3" ODP Split Evaporative Cooler Motor, 56YZ (115V, 1/3- 1/9 HP, 1725/1140 RPM)

Brand:
US Motors
SKU:
6767-USMOTORS
Rating:
(0)
Q&A:
(0)
6.3" ODP Split Evaporative Cooler Motor, 56YZ (115V, 1/3- 1/9 HP, 1725/1140 RPM)
Magnifying glass
Hover image to zoom
$244.13 each
In Stock
In Stock
Get 1 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725/1140 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
6.4 Amps
Product Highlight: Diameter (Inches)
6-3/4" Diameter

Description

–
Replacements for Arctic Circle, Wright, Universal, Alpine, Champion, Phoenix and other coolers with built-in base

Features:
    • Diameter: 6-3/10"
    • Efficiency: 42.50%
    • Enclosure: ODP
    • F/L Amps: 6.4
    • HP: 1/3
    • Hz: 60
    • Insulation Class: B
    • Mounting: Hub ring
    • NEMA Frame: 56YZ
    • Phase: 1
    • RPM: 1725
    • Rot.: CWSE
    • Speeds: 2
    • Std. Mount. Pos.: Horizontal Only
    • Thermal Protection: Auto
    • Type; Split-Phase
    • Volts: 115

Specs

–
Type:

Split Phase

Voltage:

115V

RPM:

1725/1140

Phase:

1

Speeds:

2

Diameter (Inches):

6-3/4"

Amperage:

6.4

Enclosure Type:

Open Drip Proof

Rotation:

CWSE

Frame:

56YZ

Horse Power:

1/3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy