Apply to be a TradeMaster!
Main product image of 6.3" ODP Split Evaporative Cooler Motor, 56Z (115V, 3/4 HP, 1725/1140 RPM)
Magnifying glass
Hover image to zoom

6.3" ODP Split Evaporative Cooler Motor, 56Z (115V, 3/4 HP, 1725/1140 RPM)

Brand:
US Motors
SKU:
6770-USMOTORS
Rating:
(0)
Q&A:
(0)
6.3" ODP Split Evaporative Cooler Motor, 56Z (115V, 3/4 HP, 1725/1140 RPM)
Magnifying glass
Hover image to zoom
$288.30 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725/1140 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
10.2 Amps

Description

–
Designed to meet manufacturer's requirements for belt driven evaporative cooling units.

Product Features
  • Ball Bearings
  • Class B Insulation
  • Corrosion Resistant Rotor Core and Actuator Assembly
  • Industry Standard Hub to Hub Dimension
  • 2-1/2" Mounting Rings
  • Automatic Reset Thermal Overload Protector

Note: Image may not be actual representation of item.

Specs

–
Type:

Split Phase

Voltage:

115V

Horse Power:

3/4

RPM:

1725/1140

Phase:

1

Speeds:

2

Amperage:

10.2

Enclosure Type:

Open Drip Proof

Rotation:

CWSE

Frame:

56Z

Hertz:

60

Bearings:

Ball

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy