Apply to be a TradeMaster!
Main product image of 6.3" ODP Split Evaporative Cooler Motor, 56Z (230V, 1/2 HP, 1725/1140 RPM)
Magnifying glass
Hover image to zoom

6.3" ODP Split Evaporative Cooler Motor, 56Z (230V, 1/2 HP, 1725/1140 RPM)

Brand:
US Motors
SKU:
6795-USMOTORS
Rating:
(0)
Q&A:
(0)
6.3" ODP Split Evaporative Cooler Motor, 56Z (230V, 1/2 HP, 1725/1140 RPM)
Magnifying glass
Hover image to zoom
$364.23 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1725/1140 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
4.5 Amps

Description

–

Designed to meet manufacturer's requirements for belt driven evaporative cooling units.


Product Features

Ball Bearings

Class B Insulation

Corrosion Resistant Rotor Core and Actuator Assembly

Industry Standard Hub to Hub Dimension

2-1/2" Mounting Rings

Automatic Reset Thermal Overload Protector


Note: Image may not be actual representation of item.

Specs

–
Type:

Split Phase

Voltage:

230V

Horse Power:

1/2

RPM:

1725/1140

Phase:

1

Speeds:

2

Amperage:

4.5

Enclosure Type:

Open Drip Proof

Rotation:

CWSE

Frame:

56Z

Hertz:

60

Bearings:

Ball

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy