Apply to be a TradeMaster!
1/3 HP, 208-230V, 825 RPM 1 PH HVAC Direct Drive Blower Motor, 6873

1/3 HP, 208-230V, 825 RPM 1 PH HVAC Direct Drive Blower Motor, 6873

Brand:
US Motors
SKU:
6873
Rating:
(0)
Q&A:
(0)
1/3 HP, 208-230V, 825 RPM 1 PH HVAC Direct Drive Blower Motor, 6873
$383.09 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rolled Steel
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible

Description

–
6873 is a 1/3 HP, 208-230V, 825 RPM 1 PH HVAC Direct Drive Blower Motor manufactured by Us Motors.

Specs

–
Phase:

1

Material:

Rolled Steel

Frame Size:

48

Horse Power:

1/3

RPM:

825

Rotation:

Reversible

Speeds:

1

Enclosure Type:

OAO

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy