Apply to be a TradeMaster!
Main product image of 5" Shaded Pole, Resilient Base 21/29 Frame Replacement Motor (115/230V, 1/10 HP 1550 RPM)
Magnifying glass
Hover image to zoom

5" Shaded Pole, Resilient Base 21/29 Frame Replacement Motor (115/230V, 1/10 HP 1550 RPM)

Brand:
US Motors
SKU:
721P
Rating:
(0)
Q&A:
(0)
5" Shaded Pole, Resilient Base 21/29 Frame Replacement Motor (115/230V, 1/10 HP 1550 RPM)
Magnifying glass
Hover image to zoom
$411.24 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/10 HP
Product Highlight: Amperage
2.7 Amps

Description

–
Designed to meet manufacturer's requirements for direct drive fans & blowers.

  • P in catalog number indicated permanent split capacitor, capacitor included
  • CWLE rotation
  • Bearings have all angle thrust system
  • 36" Leads
  • Class B insulation
  • Continuous duty, air over
  • Automatic reset thermal overload protector
  • Connection instructions included in nameplate data
  • Green ground lead

Specs

–
Type:

Shaded Pole

Voltage:

115/230V

Horse Power:

1/10

RPM:

1550

Phase:

1

Amperage:

2.7

Enclosure Type:

Open Air Over

Open Drip Proof

Rotation:

CWLE

Shaft Length:

2-2/5"

Shaft Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy