Apply to be a TradeMaster!
Main product image of 5.6" OAO PSC Lennox Direct Drive Fan & Blower Motor, 48Y (230V, 1/3 HP, 825 RPM)
Magnifying glass
Hover image to zoom

5.6" OAO PSC Lennox Direct Drive Fan & Blower Motor, 48Y (230V, 1/3 HP, 825 RPM)

Brand:
US Motors
SKU:
8052-USMOTORS
Rating:
(1)
Q&A:
(0)
5.6" OAO PSC Lennox Direct Drive Fan & Blower Motor, 48Y (230V, 1/3 HP, 825 RPM)
Magnifying glass
Hover image to zoom
$283.06 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Flex
Product Highlight: Amperage
1.9 Amps

Description

–

Designed to meet manufacturer's requirements for use on direct drive fans & blowers with flexible ear mounts.


Features:

  • Class B Insulation
  • 5.6" Diameter Motors CCW Rotation
  • Bearings, All Angle Thrust System
  • Continuous Duty, Air Over
  • 24" Leads
  • Automatic Reset Thermal Overload Protector
  • PSC Motors Designed for 370V Capacitors


Note: Image may not be actual representation of item.

Specs

–
Rotation:

CCW

Type:

Permanent Split Capacitor

Voltage:

230V

Horse Power:

1/3

RPM:

825

Phase:

1

OEM:

Lennox

Speeds:

3

Amperage:

1.9

Enclosure Type:

Open Air Over

Frame:

48Y

Mount:

Flex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Fit like OEM.
tim
NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy