Apply to be a TradeMaster!
ECM Direct Drive Blower Motor (208-230V, 3/4 HP, 1075 RPM)

ECM Direct Drive Blower Motor (208-230V, 3/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
8066
Rating:
(0)
Q&A:
(0)
ECM Direct Drive Blower Motor (208-230V, 3/4 HP, 1075 RPM)
$279.07 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V, 208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP

Description

–

8066 is an official ECM Direct Drive Blower Motor for US Motors HVAC equipment

Specs

–
Horse Power:

3/4

Voltage:

230V

208V

208/230V

RPM:

1075

Product Type:

Blower Motor

Rotation:

Reversible

Enclosure Type:

Open Air Over

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy