Apply to be a TradeMaster!
Main product image of 5" PSC Commercial Condenser Fan Motor (460V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5" PSC Commercial Condenser Fan Motor (460V, 3/4 HP, 1075 RPM)

Brand:
US Motors
SKU:
8233
Rating:
(0)
Q&A:
(0)
5" PSC Commercial Condenser Fan Motor (460V, 3/4 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$535.62 each
In Stock
In Stock
Get 12 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
2.3 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
For use on condenser cooling fans in commercial air conditioning applications.

  • Capacitor and outlet box included, unless noted Reversible rotation
  • Double sealed ball bearings
  • Continuous duty, air over
  • Automatic reset thermal overload protector
  • 60C ambient
  • Dual voltage
  • Class B insulation

Specs

–
Type:

Permanent Split Capacitor

Voltage:

460v

Horse Power:

3/4

RPM:

1075

Phase:

1

Diameter (Inches):

5.6"

Amperage:

2.3

Speeds:

3

OEM:

Aaon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy