Shop Resideo Sale
Main product image of 5.6" PSC Refrigeration Condenser Fan Motor (230V, 1/4 HP, 1625 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Refrigeration Condenser Fan Motor (230V, 1/4 HP, 1625 RPM)

Brand:
US Motors
SKU:
8330
Rating:
(0)
Q&A:
(0)
5.6" PSC Refrigeration Condenser Fan Motor (230V, 1/4 HP, 1625 RPM)
Magnifying glass
Hover image to zoom
$332.42 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1625 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.9 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Condenser cooling fan motors to meet manufacturer’s requirements for commercial refrigeration units.

  • OEM direct replacements
  • Single speed
  • Automatic reset thermal overload protector
  • Designed for use with 370V capacitors

Specs

–
Type:

Permanent Split Capacitor

Voltage:

230V

Horse Power:

1/4

RPM:

1625

Phase:

1

Diameter (Inches):

5.6"

Amperage:

1.9

Speeds:

1

Enclosure Type:

Open Drip Proof

OEM:

Tecumseh

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy