Apply to be a TradeMaster!
Main product image of 872 Carbonator Pump Motor
Magnifying glass
Hover image to zoom
872 Carbonator Pump Motor
Magnifying glass
Hover image to zoom
$311.42 each
In Stock
In Stock
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Split Phase
  • HP: 3/4
  • KW: 0.6
  • Stack: 3"
  • RPM: 1725
  • Frame: 48Z
  • Diameter: 5.6"
  • Enclosure: ODP
  • Phase: Single
  • Voltage: 115/230
  • Rotation: REV
  • Overload: Auto
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings Size: 6203 / 6203
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Bearings SE Size: 6203
  • Bearings OSE Size: 6203
  • Mounting: Resilient Base
  • Amperage: 10.0/4.9//9.8/4.9
  • Shaft Type: Single Special Application Carbonator Pump|Single Phase Open Dripproof (ODP)|Split Phase
  • Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great Product, Great Service

    Easy ordering, fast shipping, great motor! Thanks!!
    TexasUnion
    Texas
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy