Apply to be a TradeMaster!
Main product image of 5" Single Shaft PSC Direct Drive Fan Motor (203-230V, 1/5 HP 1075 RPM)
Magnifying glass
Hover image to zoom

5" Single Shaft PSC Direct Drive Fan Motor (203-230V, 1/5 HP 1075 RPM)

Brand:
US Motors
SKU:
8952
Rating:
(0)
Q&A:
(0)
5" Single Shaft PSC Direct Drive Fan Motor (203-230V, 1/5 HP 1075 RPM)
Magnifying glass
Hover image to zoom
$304.12 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 203v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5 HP
Product Highlight: Amperage
1.6 Amps
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Designed to meet manufacturer’s requirements for direct drive fans & blowers.

  • Bearings have all angle thrust system
  • Continuous duty, air over
  • 24" line leads unless otherwise noted
  • Automatic Reset thermal overload protector
  • Connection information furnished in the nameplate data
  • Shaded pole design except where noted

Specs

–
Type:

Permanent Split Capacitor

Voltage:

230V

203v

Horse Power:

1/5

RPM:

1075

Phase:

1

Diameter (Inches):

5"

Amperage:

1.6

Speeds:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy