Apply to be a TradeMaster!
1075 RPM Blower Motor (1/3 HP, 115V), 8955

1075 RPM Blower Motor (1/3 HP, 115V), 8955

Brand:
US Motors
SKU:
8955-USMOTORS
Rating:
(0)
Q&A:
(0)
1075 RPM Blower Motor (1/3 HP, 115V), 8955
$187.94 each
In Stock
In Stock
Get 27 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP

Description

–
  • Rotation: Reversible
  • Diameter: 5.0"
  • Motor Case Length: 5.3"
  • Bearings: Sleeve bearings
  • Warranty: 1 year manufacturer warranty
  • Type: Permanent split capacitor motor
  • Protection: Automatic overload protection
  • Enclosure: Open drip proof
  • Insulation Class: Class B
  • Ambient Temperature: 40C
  • Leads: 36" leads

Specs

–
Rotation:

Reversible

Enclosure Type:

Open Air Over

RPM:

1075

Speeds:

3

Frame:

42Y

Horse Power:

1/3

Product Type:

Blower Motor

Phase:

1

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy