Apply to be a TradeMaster!
Main product image of 3.3" TEAO Krack Fractional Horsepower Direct Drive Fan Motor (115/230V, 1/20 HP, 1550 RPM)
Magnifying glass
Hover image to zoom

3.3" TEAO Krack Fractional Horsepower Direct Drive Fan Motor (115/230V, 1/20 HP, 1550 RPM)

Brand:
US Motors
SKU:
9654
Rating:
(0)
Q&A:
(0)
3.3" TEAO Krack Fractional Horsepower Direct Drive Fan Motor (115/230V, 1/20 HP, 1550 RPM)
Magnifying glass
Hover image to zoom
$128.66 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Horse Power
1/20 HP

Description

–
High efficiency PSC motors for refrigeration evaporator and general purposes.

Features:
  • Four 8-32 x 3/4" Stud Extensions at Each End
  • Ball Bearings have all angle thrust system
  • Automatic Reset Thermal Overload Protector
  • Dual Studs
  • PSC Design with Capacitor Included
  • 12" Leads

Note: Image may not be actual representation of item.

Specs

–
Type:

Shaded Pole

Permanent Split Capacitor

Voltage:

115/230V

Horse Power:

1/20

RPM:

1550

Phase:

1

OEM:

Krack Refrigeration

Spring Return:

CW

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy