Apply to be a TradeMaster!
Main product image of AGH10FL1 Pool and Spa Motor
Magnifying glass
Hover image to zoom
AGH10FL1 Pool and Spa Motor
Magnifying glass
Hover image to zoom
$219.86 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
  • Electrical Type: Split Phase
  • HP: 1
  • KW: 0.8
  • Stack: 2.25"
  • RPM: 2850
  • Frame: 48Y
  • Diameter: 5.5"
  • Enclosure: OAO
  • Phase: Single
  • Voltage: 220-240
  • Rotation: CCWSE
  • Overload: Auto
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Rigid Base / Extended Studs
  • Amperage: 6.0
  • Shaft Type: Single Thru-Bolt Pool & Spa Motors|5.5" Frame Diameter|Single Speed
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy