Apply to be a TradeMaster!
Main product image of ASB2982T Pool and Spa Motor
Magnifying glass
Hover image to zoom
ASB2982T Pool and Spa Motor
Magnifying glass
Hover image to zoom
$580.42 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
  • Electrical Type: PSC
  • THP: 1.65/0.26
  • Stack: 2.375"
  • Frame: 56Y
  • Diameter: 6.5"
  • Enclosure: ODP
  • Phase: Single
  • Voltage: 230
  • Rotation: CWLE
  • Overload: Auto
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings Size: 6203 / 6203
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Bearings SE Size: 6203
  • Bearings OSE Size: 6203
  • Mounting: Square Flange
  • Amperage: 7.4 / 1.4
  • Shaft Type: Single
  • Cap Run MFD: 20.00 MFD
  • Cap Run Voltage: 370 V Affinity Two Speed with Timer Pool & Spa Motor|Switchless Design 6.5" Frame Dia|Square Flange Category "S"|THP Rated High and Low Speed|Two Settings: Mon-Fri & Sat-Sun
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy