Apply to be a TradeMaster!
Main product image of AST095 Pool and Spa Motor
Magnifying glass
Hover image to zoom

AST095 Pool and Spa Motor

Brand:
US Motors
SKU:
AST095
Rating:
(0)
Q&A:
(0)
AST095 Pool and Spa Motor
Magnifying glass
Hover image to zoom
$223.67 each
In Stock
In Stock
Get 1 Tue, Jul 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Please Note: In accordance with Title 20 CCR Section 1605.3(g)(5), this item cannot be shipped to California.
  • Electrical Type: Cap Start
  • THP: 0.95
  • HP: 19/20
  • Stack: 1.875"
  • Frame: 56J
  • Diameter: 5.5"
  • Enclosure: ODP
  • Phase: Single
  • Voltage: 230/115
  • Rotation: CCWSE
  • Overload: Auto
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings Size: 6203 / 6203
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Bearings SE Size: 6203
  • Bearings OSE Size: 6203
  • Mounting: C-Face
  • Amperage: 5.5/11.0
  • Shaft Type: Single
  • Cap Start MFD: 198.45 MFD AQUA-SHIELD EZ48 Pool & Spa Motor|Switch Design 5.5" Frame Dia.|C-Flange Category "J"|Standard Efficient 7/16-20 Thread|THP Rated 1081 Design
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy