Apply to be a TradeMaster!
Main product image of BMU2P2DCR Brakemotor
Magnifying glass
Hover image to zoom
BMU2P2DCR Brakemotor
Magnifying glass
Hover image to zoom
$1,913.28 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Three Phase
  • HP: 2
  • KW: 1.5
  • RPM: 1750
  • Frame: 145TC
  • Enclosure: TEFC
  • Phase: Three
  • Voltage: 208-230/460
  • Rotation: DS
  • Overload: None
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings Size: 6203-2Z-J/C3 / 6205-2Z-J/C3
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Bearings SE Size: 6203-2Z-J/C3
  • Bearings OSE Size: 6205-2Z-J/C3
  • Mounting: Horizontal / Footless
  • Amperage: 5.9-5.7/2.8
  • Assembly: NA UNIMOUNT® Brakemotor|Totally Enclosed Fan Cooled (TEFC) Motor|C-Face Footless
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy