Shop Klein Tools Limited Time Promotion
Main product image of 1-Phase ODP General Purpose Split Phase Motor (115V, 1/2 HP 1800 RPM)
Magnifying glass
Hover image to zoom

1-Phase ODP General Purpose Split Phase Motor (115V, 1/2 HP 1800 RPM)

Brand:
US Motors
SKU:
D12B2N49
Rating:
(0)
Q&A:
(0)
1-Phase ODP General Purpose Split Phase Motor (115V, 1/2 HP 1800 RPM)
Magnifying glass
Hover image to zoom
$346.14 each
In Stock
In Stock
Get 7 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1800 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
8.8 Amps

Description

–
For commercial and industrial ventilation systems.

Features:
  • 40C Ambient
  • 60 Hz
  • Reversible Rotation
  • Continuous Duty
  • Class A or B insulation
  • Ball Bearing

Note: Image may not be actual representation of item.

Specs

–
Type:

Split Phase

Voltage:

115V

Horse Power:

1/2

RPM:

1800

Phase:

1

Amperage:

8.8

Rotation:

Reversible

Frame:

48

Enclosure Type:

Open Drip Proof

Bearings:

Ball

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy