Apply to be a TradeMaster!
Main product image of D12CP2P49 General Purpose Motor
Magnifying glass
Hover image to zoom
D12CP2P49 General Purpose Motor
Magnifying glass
Hover image to zoom
$291.32 each
In Stock
In Stock
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: CAP START / CAP RUN
  • HP: 1/2
  • KW: 0.4
  • Stack: 2.5"
  • RPM: 1725
  • Frame: 48
  • Diameter: 5.6"
  • Enclosure: ODP
  • Phase: Single
  • Voltage: 115/230
  • Rotation: REV
  • Overload: None
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Mounting: Resilient Base
  • Amperage: 5.0/2.6
  • Shaft Type: Single
  • Cap Run MFD: 30.00 MFD
  • Cap Run Voltage: 370 V
  • Cap Start MFD: 709.50 MFD Capacitor Start Capacitor Run|General Purpose|Open Dripproof (ODP)|Single Speed|Resilient Base
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy