Apply to be a TradeMaster!
Main product image of Single-Phase General Purpose Capacitor Start/Run Motor, Open Drip Proof (115/230V, 1/2 HP 1140 RPM)
Magnifying glass
Hover image to zoom

Single-Phase General Purpose Capacitor Start/Run Motor, Open Drip Proof (115/230V, 1/2 HP 1140 RPM)

Brand:
US Motors
SKU:
D12CPA3PH9
Rating:
(0)
Q&A:
(0)
Single-Phase General Purpose Capacitor Start/Run Motor, Open Drip Proof (115/230V, 1/2 HP 1140 RPM)
Magnifying glass
Hover image to zoom
$843.60 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base

Description

–
Pumps, air compressors, commercial refrigeration compressors, machine tools, conveyors and other applications requiring hard or heavy-duty starting torque

Product Features
  • Efficiency: 76.20%
  • Enclosure: ODP
  • F/L Amps: 4.8/2.4
  • HP: 1/2
  • Hz: 60
  • Insulation Class: B
  • Mounting: Resilient Base
  • Frame: 56H
  • Phase: Single
  • RPM: 1140
  • Rot.: Rev.
  • Speeds: 1
  • Std. Mount.: Horizontal
  • Thermal Protection: Auto
  • Type: Cap Start/Cap Run
  • Volts: 115/230

Specs

–
Type:

Capacitor Run

Capacitor Start

Voltage:

115/230V

Phase:

1

Horse Power:

1/2

Speeds:

1

RPM:

1140

Bearings:

Ball

Frame:

56H

Mount:

Resilient Base

Rotation:

Reversible

Insulation Class:

B

Motor Orientation:

Horizontal

Overload Protection:

Automatic

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy