Apply to be a TradeMaster!
Main product image of 1-Phase ODP General Purpose Split Phase Motor, 48Z (115V, 1/4 HP 1800 RPM)
Magnifying glass
Hover image to zoom

1-Phase ODP General Purpose Split Phase Motor, 48Z (115V, 1/4 HP 1800 RPM)

Brand:
US Motors
SKU:
D14B2N4Z
Rating:
(1)
Q&A:
(0)
1-Phase ODP General Purpose Split Phase Motor, 48Z (115V, 1/4 HP 1800 RPM)
Magnifying glass
Hover image to zoom
$157.84 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
5.3 Amps

Description

–
For commercial and industrial ventilation systems.

Features:
  • 104 °F Ambient
  • 60 Hz
  • Continuous Duty
  • Class A or B Insulation
  • Ball Bearing

Specs

–
Type:

Split Phase

Voltage:

115V

Horse Power:

1/4

RPM:

1800

Phase:

1

Speeds:

1

Amperage:

5.3

Frame:

48Z

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

I used this motor on a wringer washer an it absolutely does an amazing job
Judy
Brenton wva
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy