Apply to be a TradeMaster!
Main product image of D15P1DC General Purpose Motor
Magnifying glass
Hover image to zoom
D15P1DC General Purpose Motor
Magnifying glass
Hover image to zoom
$1,581.80 each
In Stock
In Stock
Get 3 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Three Phase
  • HP: 15
  • KW: 11.2
  • RPM: 3490
  • Frame: 215TC
  • Enclosure: ODP
  • Phase: Three
  • Voltage: 208-230/460
  • Rotation: REV
  • Overload: None
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings Size: 6205-2Z-J/C3 / 6309-2Z-J/C3
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Bearings SE Size: 6205-2Z-J/C3
  • Bearings OSE Size: 6309-2Z-J/C3
  • Mounting: Horizontal / Footed
  • Amperage: 40-36/18
  • Shaft Type: Single
  • Assembly: F1 General Purpose|Three Phase|Open Dripproof (ODP)|Premium Efficient|C Face Footed
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy