Apply to be a TradeMaster!
Main product image of Single-Phase General Purpose Capacitor Start Motor, Open Drip Proof (115/230V, 2 HP 1800 RPM)
Magnifying glass
Hover image to zoom

Single-Phase General Purpose Capacitor Start Motor, Open Drip Proof (115/230V, 2 HP 1800 RPM)

Brand:
US Motors
SKU:
D2C2P18
Rating:
(0)
Q&A:
(0)
Single-Phase General Purpose Capacitor Start Motor, Open Drip Proof (115/230V, 2 HP 1800 RPM)
Magnifying glass
Hover image to zoom
$828.86 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1800 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
23 Amps

Description

–
For air compressors, pumps, conveyors, blowers and general industrial equipment.

Product Features
  • Efficiency: 75.00%
  • Enclosure: ODP
  • F/L Amps: 23.2
  • HP: 2
  • Hz: 60
  • Insulation Class: B
  • Mounting: Rigid Base
  • Frame: 182T
  • Phase: Single
  • RPM: 1800
  • Rot.: Rev.
  • Speeds: 1
  • Std. Mount.: Horizontal
  • Thermal Protection: None
  • Type: Cap Start
  • Volts: 115/230

Specs

–
Type:

Capacitor Start

Voltage:

115/230V

Phase:

1

Horse Power:

2

RPM:

1800

Speeds:

1

Amperage:

23

Bearings:

Ball

Frame:

182T

Mount:

Rigid Base

Rotation:

Reversible

Insulation Class:

B

Motor Orientation:

Horizontal

Overload Protection:

None

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy