Apply to be a TradeMaster!
Main product image of 1-Phase ODP General Purpose Capacitor Start Motor (115/230V, 3/4 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

1-Phase ODP General Purpose Capacitor Start Motor (115/230V, 3/4 HP, 1725 RPM)

Brand:
US Motors
SKU:
D34CP2PH9
Rating:
(0)
Q&A:
(0)
1-Phase ODP General Purpose Capacitor Start Motor (115/230V, 3/4 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$539.12 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP

Description

–

For air compressors, pumps, conveyors, blowers and general industrial equipment.


Features:

  • Class A or B Insulation
  • Reversible Rotation
  • 40C Ambient
  • 60 Hz
  • Continuous duty


Note: Image may not be actual representation of item.

Specs

–
Voltage:

115/230V

Type:

Capacitor Start

Horse Power:

3/4

RPM:

1725

Phase:

3

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy