Apply to be a TradeMaster!
Main product image of General Purpose Motor - 3 HP, 1725 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 3 HP, 1725 RPM, 3 PH, Reversible (208-230/460V)

Brand:
US Motors
SKU:
D3P2AHZ
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 3 HP, 1725 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
$553.30 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3 HP

Description

–

General Purpose Motor - 3 HP, 1725 RPM, 3 PH, Reversible (208-230/460V)


Features:

  • EISA compliant efficiencies, as noted
  • Ball bearings (except where noted)
  • NEMA Service Factors
  • Will accept C-Face Kits, see Accessories Section (except as noted)
  • UL Recognized and CSA Certified

Specs

–
Type:

General Purpose

RPM:

1725

Horse Power:

3

Voltage:

208-230/460v

Phase:

3

Frame:

56HZ

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy