Apply to be a TradeMaster!
Main product image of D3V2B Inverter Duty Motor
Magnifying glass
Hover image to zoom
D3V2B Inverter Duty Motor
Magnifying glass
Hover image to zoom
$548.51 each
In Stock
In Stock
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Three Phase
  • HP: 3
  • KW: 2.2
  • RPM: 1770
  • Frame: 182T
  • Enclosure: ODP
  • Phase: Three
  • Voltage: 230/460
  • Rotation: REV
  • Overload: None
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings Size: 6206-2Z-J/C3 / 6206-2Z-J/C3
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Bearings SE Size: 6206-2Z-J/C3
  • Bearings OSE Size: 6206-2Z-J/C3
  • Mounting: Horizontal / Footed
  • Amperage: 7.6/3.8
  • Shaft Type: Single
  • Assembly: F1 Definite Purpose ACCU-SERIES|Three Phase Open Dripproof (ODP)|Inverter Duty|20:1 (3-60 HZ) Speed Range Variable Torque|5:1 (12-60 Hz) Speed Range Constant Torque
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy