Shop Resideo Sale
Electric Motor - 50 HP, 1800 RPM, ODP, D50P2DS

Electric Motor - 50 HP, 1800 RPM, ODP, D50P2DS

Brand:
US Motors
SKU:
D50P2DS
Rating:
(0)
Q&A:
(0)
Electric Motor - 50 HP, 1800 RPM, ODP, D50P2DS
$2,812.73 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
50 HP
Product Highlight: RPM
1780 RPM
Product Highlight: Material
Rolled Steel
Product Highlight: Rotation
Reversible

Description

–
D50P2DS is a Electric Motor - 50 HP, 1800 RPM, ODP manufactured by Us Motors.

Specs

–
Enclosure Type:

ODP

Horse Power:

50

Speeds:

1

Frame Size:

326TS

RPM:

1780

Material:

Rolled Steel

Phase:

3

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy