Apply to be a TradeMaster!
Main product image of D5CM1K14 Special Application Air Compressor Motor
Magnifying glass
Hover image to zoom

D5CM1K14 Special Application Air Compressor Motor

Brand:
US Motors
SKU:
D5CM1K14
Rating:
(0)
Q&A:
(0)
D5CM1K14 Special Application Air Compressor Motor
Magnifying glass
Hover image to zoom
$501.87 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: CAP START / CAP RUN
  • HP: 5
  • KW: 3.7
  • Stack: 4"
  • Frame: 56HZ
  • Diameter: 6.5"
  • Enclosure: ODP
  • Voltage: 230
  • Rotation: CCWSE
  • Overload: Manual
  • Material: Rolled Steel
  • Bearings Type: Ball / Ball
  • Bearings Size: 6203 / 6205
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Bearings SE Size: 6203
  • Bearings OSE Size: 6205
  • Mounting: Rigid Base
  • Amperage: 22.5-22.0
  • Shaft Type: Single
  • Cap Run MFD: 40.00 MFD
  • Cap Run Voltage: 370 V
  • Cap Start MFD: 208.00 MFD Capacitor Start Capacitor Run|Special Application Air Compressor|Open Dripproof (ODP)|Manual Thermal Protector|Rigid Base
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy