Apply to be a TradeMaster!
Main product image of 3-Phase General Purpose Motor, 364T (230/460V, 60 HP 1800 RPM)
Magnifying glass
Hover image to zoom

3-Phase General Purpose Motor, 364T (230/460V, 60 HP 1800 RPM)

Brand:
US Motors
SKU:
D60P2E
Rating:
(0)
Q&A:
(0)
3-Phase General Purpose Motor, 364T (230/460V, 60 HP 1800 RPM)
Magnifying glass
Hover image to zoom
$5,149.78 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 580 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
60 HP

Description

–

For pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal.


Features:

  • WORLDMOTOR Features Except Where Noted, and on 200V & 575V Motors
  • Class F Insulation, Class B Rise At Service Factor
  • Rolled Steel Frame 56-320, Cast Iron Frame 360-440
  • Aluminum End Shields 56-250, Cast Iron End Shields 280-440
  • "CE" Mark On Nameplate (140 Frame & Larger)
  • 40 Degree C Ambient, NEMA Design B Performance On 60 Hz Sine Wave Power
  • 1.15 Service Factor
  • Regreasable Bearings 180 Frame & Up
  • Double Shielded Bearings 140-400, Open on 440
  • Bearing Caps On 400 & 440 Frames
  • F1 Assembly Position except where noted
  • Lifting Provisions 210 Frame & Up
  • Conversion Kits: Drip Cover Kits (140-320 Frame)


Note: Image may not be actual representation of item.


Specs

–
Voltage:

230/460v

Horse Power:

60

RPM:

1800

Phase:

3

Frame:

364T

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy