Apply to be a TradeMaster!
Pump Motor Open Dripproof, Rigid Base Mounting, 10 HP, 1,760 Nameplate RPM, 200V AC, DJ10P2HM

Pump Motor Open Dripproof, Rigid Base Mounting, 10 HP, 1,760 Nameplate RPM, 200V AC, DJ10P2HM

Brand:
US Motors
SKU:
DJ10P2HM
Rating:
(0)
Q&A:
(0)
Pump Motor Open Dripproof, Rigid Base Mounting, 10 HP, 1,760 Nameplate RPM, 200V AC, DJ10P2HM
$1,032.31 each
In Stock
In Stock
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
Reversible
Product Highlight: Material
Rolled Steel
Product Highlight: RPM
1760 RPM
Product Highlight: Horse Power
10 HP

Description

–
DJ10P2HM is a Pump Motor Open Dripproof, Rigid Base Mounting, 10 HP, 1,760 Nameplate RPM, 200V AC manufactured by Us Motors.

Specs

–
Phase:

3

Rotation:

Reversible

Material:

Rolled Steel

RPM:

1760

Frame Size:

215JM

Horse Power:

10

Enclosure Type:

ODP

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy