Apply to be a TradeMaster!
Main product image of 3-Phase ODP Special Application Close Coupled Pump Motor (208-230/460V, 1-1/2 HP, 1800 RPM)
Magnifying glass
Hover image to zoom

3-Phase ODP Special Application Close Coupled Pump Motor (208-230/460V, 1-1/2 HP, 1800 RPM)

Brand:
US Motors
SKU:
DJ32P2DU
Rating:
(0)
Q&A:
(0)
3-Phase ODP Special Application Close Coupled Pump Motor (208-230/460V, 1-1/2 HP, 1800 RPM)
Magnifying glass
Hover image to zoom
$689.06 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
1-1/2 HP

Description

–
For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft. Used where dirt and moisture are minimal.

Features:
  • Class F Insulation, Class B Rise at Service Factor
  • Rolled Steel Frame
  • Aluminum End Shields 140-250, Cast Iron End Shields 280-320
  • Oversized Ball Bearings with Locked Shaft End Construction
  • Premasked Mylar Nameplate (with "CE" Mark)
  • F1 Assembly Position
  • Regreasable Bearings 180 Frame & Up, Lifting Provisions 210 Frame & Up
  • Double Shielded Bearings
  • 104 F Ambient, NEMA Design B Performance on 60 Hertz Sine Wave Power
  • "JP" Shaft for Packing Seal, "JM" Shaft for Mechanical Seal
  • Full 50 & 60 hertz Operating Data on Nameplate (3)
  • Conversion Kits: Canopy Kits

Note: Image may not be actual representation of item.

Specs

–
Type:

FDF4

Voltage:

208-230/460v

Horse Power:

1-1/2

RPM:

1800

Phase:

3

Enclosure Type:

Open Drip Proof

Frame:

145JM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy