Apply to be a TradeMaster!
Pump Motor Open Dripproof, Rigid Base Mounting, 5 HP, 3,520 Nameplate RPM, 230V AC, DJ5C1K18P

Pump Motor Open Dripproof, Rigid Base Mounting, 5 HP, 3,520 Nameplate RPM, 230V AC, DJ5C1K18P

Brand:
US Motors
SKU:
DJ5C1K18P
Rating:
(0)
Q&A:
(0)
Pump Motor Open Dripproof, Rigid Base Mounting, 5 HP, 3,520 Nameplate RPM, 230V AC, DJ5C1K18P
$1,314.14 each
In Stock
In Stock
Get 1 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3520 RPM
Product Highlight: Material
Rolled Steel
Product Highlight: Horse Power
5 HP
Product Highlight: Rotation
Reversible

Description

–
DJ5C1K18P is a Pump Motor Open Dripproof, Rigid Base Mounting, 5 HP, 3,520 Nameplate RPM, 230V AC manufactured by Us Motors.

Specs

–
Phase:

1

Enclosure Type:

ODP

RPM:

3520

Material:

Rolled Steel

Frame Size:

184JP

Horse Power:

5

Speeds:

1

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy