Apply to be a TradeMaster!
Main product image of 3-Phase ODP Special Application Close Coupled Pump Motor, 184JM (208-230/460V, 7-1/2 HP, 3495 RPM)
Magnifying glass
Hover image to zoom

3-Phase ODP Special Application Close Coupled Pump Motor, 184JM (208-230/460V, 7-1/2 HP, 3495 RPM)

Brand:
US Motors
SKU:
DJ7P1DM
Rating:
(0)
Q&A:
(0)
3-Phase ODP Special Application Close Coupled Pump Motor, 184JM (208-230/460V, 7-1/2 HP, 3495 RPM)
Magnifying glass
Hover image to zoom
$1,235.92 each
In Stock
In Stock
Get 7 Tue, Oct 20 - Fri, Oct 23

Lift Gate

–
This product weighs 76 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: Horse Power
7-1/2 HP
Product Highlight: Wattage
3495 Watts

Description

–
For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft. Used where dirt and moisture are minimal.

Features:
  • Class F Insulation, Class B Rise at Service Factor
  • Rolled Steel Frame
  • Aluminum End Shields 140-250, Cast Iron End Shields 280-320
  • Oversized Ball Bearings with Locked Shaft End Construction
  • Premasked Mylar Nameplate (with "CE" Mark)
  • F1 Assembly Position
  • Regreasable Bearings 180 Frame & Up, Lifting Provisions 210 Frame & Up
  • Double Shielded Bearings
  • 104 F Ambient, NEMA Design B Performance on 60 Hertz Sine Wave Power
  • "JP" Shaft for Packing Seal, "JM" Shaft for Mechanical Seal
  • Full 50 & 60 hertz Operating Data on Nameplate (3)
  • Conversion Kits: Canopy Kits

Note: Image may not be actual representation of item.

Specs

–
Type:

FD4

Voltage:

208-230/460v

Horse Power:

7-1/2

Wattage:

3495

Phase:

3

Enclosure Type:

Open Drip Proof

Frame:

184JM

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy