Apply to be a TradeMaster!
Main product image of E183 Gear Reducer Module Motor
Magnifying glass
Hover image to zoom
E183 Gear Reducer Module Motor
Magnifying glass
Hover image to zoom
$353.25 each
In Stock
In Stock
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Three Phase
  • HP: 1
  • Frame: 56
  • Diameter: 6.5"
  • Enclosure: TEAO
  • Phase: Three
  • Voltage: 208/230
  • Rotation: REV
  • Overload: None
  • Material: Aluminum
  • Bearings Type: Ball / Ball
  • Bearings Size: 6203-2Z-J/C3
  • Bearings SE Type: Ball
  • Bearings OSE Type: Ball
  • Bearings SE Size: 6203-2Z-J/C3
  • Mounting: Extended Studs
  • Shaft Type: Single
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy