Apply to be a TradeMaster!
Main product image of Rescue ECM Refrigeration Motor (115/230V, 1/15-1/25 HP, 1625 RPM)
Magnifying glass
Hover image to zoom

Rescue ECM Refrigeration Motor (115/230V, 1/15-1/25 HP, 1625 RPM)

Brand:
US Motors
SKU:
EC5408E
Rating:
(0)
Q&A:
(0)
Rescue ECM Refrigeration Motor (115/230V, 1/15-1/25 HP, 1625 RPM)
Magnifying glass
Hover image to zoom
$159.25 each
In Stock
In Stock
Get 11 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 115V
Product Highlight: Rotation
CWOSE
Product Highlight: Horse Power
1/15, 1/25 HP

Description

–
High efficient ECM motor designed as a Universal drop-in replacement

  • IP66: Dust Tight with All Angle Moisture Protection
  • Suitable for use in Evaporator and Condenser Applications
  • High Efficiency up to 65%
  • Universal Mounting
  • Standard 3 hole style/Hussmann 4 hole on back of motor
  • Double Pedestal
  • Thermally Protected
  • Robust Ball Bearing System
  • Aluminum Frame
  • Standard Shaft Size 1/4-20 thread

Specs

–
Type:

ECM Refrigeration

Voltage:

230V

115V

Horse Power:

1/15

1/25

Phase:

1

Rotation:

CWOSE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy