High efficient ECM motor designed as a Universal drop-in replacement
Features:
| Product Type: | Refrigeration Motor |
|---|---|
| Type: | ECM Refrigeration |
| Amperage: | 2 |
| Voltage: | 115-230V |
| Wattage Range: | 4-25 |
| RPM: | 1725 1550 |
| Speeds: | Variable |
| Rotation: | CWOSE |
| Phase: | 1 |
| Mount: | Stud Foot |
| Hertz: | 50/60 |
| Enclosure Type: | Totally Enclosed Air Over (TEAO) |