Apply to be a TradeMaster!
Main product image of Rescue ECM Refrigerator Watt Motor (115-230V, 60/50 Hz, 1550-1650 RPM)
Magnifying glass
Hover image to zoom

Rescue ECM Refrigerator Watt Motor (115-230V, 60/50 Hz, 1550-1650 RPM)

Brand:
US Motors
SKU:
EC5414N
Rating:
(2)
Q&A:
(0)
Rescue ECM Refrigerator Watt Motor (115-230V, 60/50 Hz, 1550-1650 RPM)
Magnifying glass
Hover image to zoom
$91.60 each
In Stock
In Stock
Get 48 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115-230V
Product Highlight: RPM
1550, 1650 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Mount
Foot, Stud

Description

–

For refrigeration evaporator and condensing applications. Straight two prong plug included.

Product Features:

  • Type: ECM
  • Thermal Protection: Automatic
  • Type: ECM
  • Volts: 115-230
  • Watts: 4-25
  • Bearing Type: Ball
  • Efficiency: 70.00%
  • Enclosure: TEAO
  • F/L Amps: 0.22-0.75/0.15-0.45
  • Hz: 60/50
  • Insulation Class: A
  • Mounting: Stud Mount
  • Frame: 33
  • Phase: 1
  • RPM: 1550-1650
  • Rot: Rev.

Specs

–
Product Type:

Refrigeration Motor

Type:

ECM Refrigeration

Voltage:

115-230V

Wattage Range:

4-25

Speeds:

Variable

RPM:

1550

1650

Rotation:

Reversible

Phase:

1

Mount:

Foot

Stud

Hertz:

50/60

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great motor, great price, great service

I needed a new evaporator fan motor. This one is reversible and has two speeds that you can choose from.
T
Pittsburgh
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price on a great model

This evaporator motor is a great replacement. Reversible. Easy to use. The back mount screw holes were clogged with paint and were easier to strip out as opposed to the earlier E model
BT
Pittsburgh
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy