Apply to be a TradeMaster!
1.5 HP, 3 PH 3520 RPM Open Drip Proof (ODP) Commercial Pump Motor, EE609

1.5 HP, 3 PH 3520 RPM Open Drip Proof (ODP) Commercial Pump Motor, EE609

Brand:
US Motors
SKU:
EE609
Rating:
(0)
Q&A:
(0)
1.5 HP, 3 PH 3520 RPM Open Drip Proof (ODP) Commercial Pump Motor, EE609
$576.39 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rolled Steel
Product Highlight: Horse Power
3/2 HP
Product Highlight: RPM
3520 RPM

Description

–
EE609 is a 1.5 HP, 3 PH 3520 RPM Open Drip Proof (ODP) Commercial Pump Motor manufactured by Us Motors.

Specs

–
Material:

Rolled Steel

Frame Size:

56C

Horse Power:

3/2

Enclosure Type:

ODP

Speeds:

1

RPM:

3520

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy