Apply to be a TradeMaster!
Pool and Spa Pump Motor: Open Dripproof, Face Mounting, 3 HP, 3,480 Nameplate RPM, EE736

Pool and Spa Pump Motor: Open Dripproof, Face Mounting, 3 HP, 3,480 Nameplate RPM, EE736

Brand:
US Motors
SKU:
EE736
Rating:
(0)
Q&A:
(0)
Pool and Spa Pump Motor: Open Dripproof, Face Mounting, 3 HP, 3,480 Nameplate RPM, EE736
$831.84 each
In Stock
In Stock
Get 2 Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rolled Steel
Product Highlight: RPM
3535 RPM
Product Highlight: Horse Power
3 HP

Description

–
EE736 is a Pool and Spa Pump Motor: Open Dripproof, Face Mounting, 3 HP, 3,480 Nameplate RPM manufactured by Us Motors.

Specs

–
Speeds:

1

Material:

Rolled Steel

RPM:

3535

Frame Size:

56C

Horse Power:

3

Phase:

3

Enclosure Type:

ODP

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy