Apply to be a TradeMaster!
Electric Motor - 1 HP, 1800 RPM, EJM104B
Electric Motor - 1 HP, 1800 RPM, EJM104B
$510.68 each
In Stock
In Stock
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1750 RPM
Product Highlight: Material
Rolled Steel
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP

Description

–
EJM104B is a Electric Motor - 1 HP, 1800 RPM manufactured by Us Motors.

Specs

–
Enclosure Type:

ODP

Frame Size:

143

RPM:

1750

Speeds:

1

Phase:

1

Material:

Rolled Steel

Rotation:

Reversible

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy